polypropylene, Parts Cabinet With Drawers, 11-3/8 in D x 11-3/4 in W
- Mfr # QIC-83GY
- Zoro # G1819441
product price:Â
$
65.89
/ea
Key Features
Number of Drawers
8
Material
Polypropylene
Drawer Depth
11 in
Bin Cabinet Style
Interlocking Storage Cabinet
Overall Width
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QIC-83GY
- Zoro #
- G1819441
- UPC #
- 651588045572
- Country of Origin
- United States
Dimensions
- Drawer Depth
- 11 in
- Overall Width
- 11-3/4 in
- Overall Depth
- 11-3/8 in
- Depth
- 11-3/8"
- Width
- 11-3/4"
Details
- Item
- Parts Cabinet With Drawers
- Number of Drawers
- 8
- Material
- Polypropylene
- Bin Cabinet Style
- Interlocking Storage Cabinet
- Bin Color
- Gray
- Number of Bins
- 8
- Color
- Gray
Description
Cabinet,8 Drawers,11.38x11.75x11 in,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.