Steel Bin Shelving, 36 in D x 74 in H x 18 in W, 8 Shelves, Clear

  • Mfr # WR8-803CL

  • Zoro # G2189684


product price:  $823.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
18 in
Overall Height
74 in
Overall Depth
36 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR8-803CL
Zoro #
G2189684
UPC #
651588228678
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
74 in
Overall Depth
36 in
Bin Depth
17 7/8 in
Bin Width
4 3/8 in
Height
8 in
Bin HxWxD
(56) 8 in x 4 3/8 in x 17 7/8 in

Details

Type
Open Front
Number of Shelves
8
Color
Clear
Material
Steel
Item
Bin Shelving
Load Capacity
6,400 lb
Finish
Chrome
Bin Color
Clear
Caster Configuration
(4) Swivel with Brakes
Standards
FDA Approved
ESD Conductive
No
Includes
Bins
Shelf Material
Steel
Frame Material
Steel
Frame Color
Silver
Number of Bins
56
Load Capacity per Shelf
800 lb
Bin Front Type
Open
Whole Unit Load Capacity
6,400 lb
Includes Bins
Yes
Shelf Finish
Chrome
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (56) 8 in x 4 3/8 in x 17 7/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Clear, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 4 3/8 in, Load Capacity per Shelf 800 lb, Number of Bins 56, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 74 in, Overall Width 18 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.