Steel Bin Rail Floor Rack, 20 in D x 54 in H x 36 in W, Gray
- Mfr # QRU-16D
- Zoro # G8284245
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Number of Bins
0
Overall Height
54 in
Overall Width
36 in
Overall Depth
20 in
Load Capacity
1,600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QRU-16D
- Zoro #
- G8284245
- UPC #
- 651588026830
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 54 in
- Overall Width
- 36 in
- Overall Depth
- 20 in
- Depth
- 20"
- Width
- 36 in
Details
- Number of Bins
- 0
- Load Capacity
- 1,600 lb
- Material
- Steel
- Color
- Gray
- Finish
- Powder Coated
- Item
- Bin Rail Floor Rack
- ESD Conductive
- No
- For Use With
- Mfr. No. QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS245
- Includes
- (16) Rails
- Rail Material
- Steel
- Frame Material
- Steel
- Number of Usable Sides
- 2
- Rail Finish
- Powder Coated
- Rack Color
- Gray
- Includes Mounting Hardware
- Yes
- Load Capacity per Rail
- 100 lb
- Number of Rails
- 16
- Whole Unit Load Capacity
- 1,600 lb
Description
Bin Rail Floor Rack, Number of Bins 0, Overall Depth 20 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, Number of Rails 16, Includes Mounting Hardware Yes, ESD Conductive No, Frame Material Steel, (16) Rails, Number of Usable Sides 2, Load Capacity per Rail 100 lb, Whole Unit Load Capacity 1,600 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.