Shop QUANTUM STORAGE SYSTEMS

Steel Enclosed Bin Shelving, 12 in D x 75 in H x 36 in W, 13 Shelves, Red

  • Mfr # CL1275-501RD

  • Zoro # G9905427


product price:  $1,247.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Type
Closed Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL1275-501RD
Zoro #
G9905427
UPC #
651588006535
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Width
3 3/4 in
Bin Depth
11 5/8 in
Width
36 in
Depth
12"
Height
4 5/8 in
Bin HxWxD
(108) 4 5/8 in x 3 3/4 in x 11 5/8 in

Details

Type
Closed Front
Number of Shelves
13
Color
Red
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
5,200 lb
Includes
2KWB2
Finish
Powder Coated
Bin Color
Red
Cabinet Color
Black
ESD Conductive
No
Frame Color
Gray
Number of Bins
108
Shelf Material
Steel
Frame Material
Steel
Shelf Finish
Powder Coated
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
5,200 lb
Includes Bins
Yes
Bin Front Type
Closed
Number of Usable Sides
1

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (108) 4 5/8 in x 3 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 3 3/4 in, Includes 2KWB2, Load Capacity per Shelf 400 lb, Number of Bins 108, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.