Steel Bench Pick Rack, 12 in D x 27 in H x 36 in W, 3 Shelves, Yellow

  • Mfr # QPRHA-207YL
  • Zoro # G7739751
product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Bin Shelf
Overall Width
36 in
Overall Height
27 in
Overall Depth
12 in
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRHA-207YL
Zoro #
G7739751
UPC #
651588193310
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
27 in
Overall Depth
12 in
Width
36 in
Depth
12"
Shelf Width
36 in
Bin Width
8 3/8 in
Bin Depth
11 5/8 in
Height
6 in
Bin HxWxD
(12) 6 in x 8 3/8 in x 11 5/8 in
Bin Height
6 in

Details

Type
Open Front Bin Shelf
Number of Shelves
3
Color
Yellow
Material
Steel
Item
Bench Pick Rack
Load Capacity
240 lb
For Use With
Mfr. No. QSB207YL
Bin Color
Yellow
Includes
(12) Bins, Bench Pick Rack
Finish
Powder Coated
ESD Conductive
No
Frame Color
Gray
Number of Bins
12
Frame Material
Steel
Shelf Material
Steel
Number of Usable Sides
1
Load Capacity per Shelf
80 lb
Whole Unit Load Capacity
250 lb
Shelf Finish
Powder Coated
Includes Bins
Yes
Bin Front Type
Open
Bin Style
Shelf
Bin Material
Polypropylene

Description

Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (12) 6 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Load Capacity per Shelf 80 lb, Number of Bins 12, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 27 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & reviews