This item is Discontinued.

Quantum Storage Systems Steel Pick Rack, 36 in D x 64 in H x 36 in W, 8 Shelves, Yellow QPRD-203YL

This item is Discontinued.

Quantum Storage Systems

Steel Pick Rack, 36 in D x 64 in H x 36 in W, 8 Shelves, Yellow (Discontinued)

Mfr # QPRD-203YL
Zoro # G2190104
UPC # 651588064405
Country of Origin Multiple
Category Bin Shelving
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRD-203YL
Zoro #
G2190104
UPC #
651588064405
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
36 in
Bin Width
4 1/8 in
Bin Depth
17 7/8 in
Height
6 in
Bin HxWxD
(28) 6 in x 4 1/8 in x 17 7/8 in
Bin Height
6 in

Details

Type
Open Front
Number of Shelves
8
Color
Yellow
Material
Steel
Item
Pick Rack
Load Capacity
800 lb
Standards
FDA Approved
Bin Color
Yellow
Finish
Baked Enamel
ESD Conductive
No
Includes
Bins
Frame Material
Steel
Number of Bins
128
Shelf Material
Steel
Frame Color
Silver
Bin Front Type
Open
Load Capacity per Shelf
100 lb
Number of Usable Sides
2
Includes Bins
Yes
Shelf Finish
Baked Enamel
Whole Unit Load Capacity
800 lb
Bin Style
Shelf
Bin Material
Polypropylene

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (28) 6 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, FDA Approved, Frame Color Silver, Baked Enamel, Includes Bins Yes, Bin Width 4 1/8 in, Load Capacity per Shelf 100 lb, Number of Bins 128, Number of Shelves 8, Number of Usable Sides 2, Overall Depth 36 in, Overall Height 64 in, Overall Width 36 in, Baked Enamel Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.