Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 6 Shelves, Black

  • Mfr # QSBU-260BK
  • Zoro # G2111621
product price: 
$
652.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Stack and Hang
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSBU-260BK
Zoro #
G2111621
UPC #
651588030554
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Depth
18"
Shelf Width
36 in
Bin Depth
18 in
Bin Width
11 in
Width
36 in
Height
10 in
Bin HxWxD
(15) 10 in x 11 in x 18 in
Bin Height
10 in

Details

Type
Open Front Stack and Hang
Number of Shelves
6
Color
Black
Material
Steel
Item
Bin Shelving
Load Capacity
2,400 lb
Finish
Powder Coated
Includes
(15) Bins, (6) Shelf Open Steel Unit
Bin Color
Black
ESD Conductive
No
Standards
FDA Approved
Frame Material
Steel
Number of Bins
15
Frame Color
Gray
Shelf Material
Steel
Whole Unit Load Capacity
2,400 lb
Shelf Finish
Powder Coated
Bin Front Type
Open
Load Capacity per Shelf
400 lb
Includes Bins
Yes
Number of Usable Sides
1
Bin Material
Polypropylene
Bin Style
Hang and Stack

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (15) 10 in x 11 in x 18 in Bin HxWxD, Bin Height 10 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Black, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 in, Load Capacity per Shelf 400 lb, Number of Bins 15, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.