Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 6 Shelves, Gray

  • Mfr # QSBU-600GY
  • Zoro # G2121756

product price: 
$
533.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSBU-600GY
Zoro #
G2121756
UPC #
651588030998
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Bin Width
8 in
Bin Depth
15 5/8 in
Depth
18"
Width
36 in
Shelf Width
36 in
Height
12 1/4 in
Bin HxWxD
(15) 12 1/4 in x 8 in x 15 5/8 in
Bin Height
12 1/4 in

Details

Type
Open Front
Number of Shelves
6
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
2,850 lb
Bin Color
Gray
Includes
QGH600GY
Standards
NSF
Finish
Powder Coated
ESD Conductive
No
Frame Material
Steel
Shelf Material
Steel
Frame Color
Gray
Number of Bins
15
Shelf Finish
Powder Coated
Load Capacity per Shelf
60 lb
Includes Bins
Yes
Number of Usable Sides
1
Whole Unit Load Capacity
400 lb
Bin Front Type
Open
Bin Style
Hang and Stack
Bin Material
Polypropylene

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (15) 12 1/4 in x 8 in x 15 5/8 in Bin HxWxD, Bin Height 12 1/4 in, Bin Front Type Open, Bin Depth 15 5/8 in, Bin Color Gray, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 in, Includes QGH600GY, Load Capacity per Shelf 60 lb, Number of Bins 15, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.