Shop QUANTUM STORAGE SYSTEMS

Steel Bench Pick Rack, 12 in D x 21 in H x 36 in W, 3 Shelves, Blue

  • Mfr # QPRHA-601BL
  • Zoro # G2120590

product price: 
$
362.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Closed Front Euro Drawer
Overall Width
36 in
Overall Height
21 in
Overall Depth
12 in
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRHA-601BL
Zoro #
G2120590
UPC #
651588024751
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
21 in
Overall Depth
12 in
Depth
12"
Bin Depth
11 5/8 in
Shelf Width
36 in
Width
36 in
Bin Width
5 9/16 in
Height
4 5/8 in
Bin HxWxD
(18) 4 5/8 in x 5 9/16 in x 11 5/8 in
Bin Height
4 5/8 in

Details

Type
Closed Front Euro Drawer
Number of Shelves
3
Color
Blue
Material
Steel
Item
Bench Pick Rack
Load Capacity
240 lb
Finish
Powder Coated
Includes
(18) Euro Drawers, Bench Pick Rack
Bin Color
Blue
ESD Conductive
No
Frame Material
Steel
Frame Color
Gray
Number of Bins
18
Shelf Material
Steel
Number of Usable Sides
1
Whole Unit Load Capacity
250 lb
Includes Bins
Yes
Bin Front Type
Closed
Load Capacity per Shelf
80 lb
Bin Style
Drawer
Bin Material
Polystyrene

Description

Bench Pick Rack, Bin Style Drawer, Bin Material Polystyrene, (18) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Load Capacity per Shelf 80 lb, Number of Bins 18, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 21 in, Overall Width 36 in, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.