Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 7 Shelves, Green

  • Mfr # QSBU-265GN
  • Zoro # G9843102
product price: 
$
815.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Stack and Hang
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSBU-265GN
Zoro #
G9843102
UPC #
651588030714
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Bin Depth
18 in
Bin Width
8 1/4 in
Width
36 in
Shelf Width
36 in
Depth
18"
Height
9 in
Bin HxWxD
(24) 9 in x 8 1/4 in x 18 in
Bin Height
9 in

Details

Type
Open Front Stack and Hang
Number of Shelves
7
Color
Green
Material
Steel
Item
Bin Shelving
Load Capacity
2,800 lb
Finish
Powder Coated
Includes
(24) Bins, (7) Shelf Open Steel Unit
Bin Color
Green
ESD Conductive
No
Standards
FDA Approved
Frame Color
Gray
Number of Bins
24
Frame Material
Steel
Shelf Material
Steel
Number of Usable Sides
1
Includes Bins
Yes
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
2,800 lb
Bin Front Type
Open
Shelf Finish
Powder Coated
Bin Material
Polypropylene
Bin Style
Hang and Stack

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (24) 9 in x 8 1/4 in x 18 in Bin HxWxD, Bin Height 9 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Green, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 1/4 in, Load Capacity per Shelf 400 lb, Number of Bins 24, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material

Ratings & reviews