Steel Bench Pick Rack, 12 in D x 21 in H x 36 in W, 3 Shelves, Ivory
- Mfr # QPRHA-101IV
- Zoro # G7701023
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Type
Open Front Bin Shelf
Overall Width
36 in
Overall Height
21 in
Overall Depth
12 in
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QPRHA-101IV
- Zoro #
- G7701023
- UPC #
- 651588024171
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Height
- 21 in
- Overall Depth
- 12 in
- Bin Depth
- 11 5/8 in
- Bin Width
- 4 1/8 in
- Shelf Width
- 36 in
- Bin HxWxD
- (24) 4 in x 4 1/8 in x 11 5/8 in
- Bin Height
- 4 in
Description
Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (24) 4 in x 4 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color White, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Load Capacity per Shelf 250 lb, Number of Bins 24, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 21 in, Overall Width 36 in, Steel Shelf Material, No, Whole Unit Load Capacity 240 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.