Steel, Polypropylene Bin Shelving, 21 in D x 74 in H x 36 in W, 8 Shelves, Orange

  • Mfr # WR8-483OR

  • Zoro # G9925027


product price:  $980.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
21 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR8-483OR
Zoro #
G9925027
UPC #
651588204412
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
21 in
Bin Width
8 1/4 in
Shelf Width
36 in
Depth
21"
Bin Depth
20 1/2 in
Width
36 in
Height
7 in
Bin HxWxD
(28) 7 in x 8 1/4 in x 20 1/2 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Orange
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
For Use With
Mfr. No. SSB483OR
Includes
SSB483OR
Finish
Chrome
Standards
FDA Approved
Bin Color
Orange
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Frame Color
Silver
Number of Bins
28
Number of Usable Sides
1
Bin Front Type
Open
Includes Bins
Yes
Whole Unit Load Capacity
6,400 lb
Shelf Finish
Chrome
Load Capacity per Shelf
800 lb

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (28) 7 in x 8 1/4 in x 20 1/2 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 20 1/2 in, Bin Color Orange, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes SSB483OR, Load Capacity per Shelf 800 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 21 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.