Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 12 in D x 75 in H x 36 in W, 8 Shelves, Yellow

  • Mfr # QSBU-239YL
  • Zoro # G9850181

product price: 
$
605.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Stack and Hang
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSBU-239YL
Zoro #
G9850181
UPC #
651588030059
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Shelf Width
36 in
Bin Depth
10 3/4 in
Width
36 in
Bin Width
8 1/4 in
Depth
12"
Height
7 in
Bin HxWxD
(28) 7 in x 8 1/4 in x 10 3/4 in
Bin Height
7 in

Details

Type
Open Front Stack and Hang
Number of Shelves
8
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
3,200 lb
Finish
Powder Coated
Bin Color
Yellow
Includes
(28) Bins, (8) Shelf Open Steel Unit
Standards
FDA Approved
ESD Conductive
No
Shelf Material
Steel
Frame Color
Gray
Frame Material
Steel
Number of Bins
28
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Bin Front Type
Open
Whole Unit Load Capacity
3,200 lb
Shelf Finish
Powder Coated
Includes Bins
Yes
Bin Style
Hang and Stack
Bin Material
Polypropylene

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (28) 7 in x 8 1/4 in x 10 3/4 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 10 3/4 in, Bin Color Yellow, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 1/4 in, Load Capacity per Shelf 400 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.