This item is Discontinued.

Quantum Storage Systems Steel Pick Rack, 12 in D x 64 in H x 36 in W, 8 Shelves, Blue QPRS-207BL

This item is Discontinued.

Quantum Storage Systems

Steel Pick Rack, 12 in D x 64 in H x 36 in W, 8 Shelves, Blue (Discontinued)

Mfr # QPRS-207BL
Zoro # G7735621
UPC # 651588193518
Country of Origin Multiple
Category Bin Shelving
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRS-207BL
Zoro #
G7735621
UPC #
651588193518
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
12 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Depth
12"
Width
36 in
Bin Width
8 3/8 in
Height
6 in
Bin HxWxD
(32) 6 in x 8 3/8 in x 11 5/8 in
Bin Height
6 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Blue
Material
Steel
Item
Pick Rack
Load Capacity
400 lb
Finish
Powder Coated
Bin Color
Blue
Includes
QSB207BL
ESD Conductive
No
Frame Material
Steel
Frame Color
Gray
Number of Bins
32
Shelf Material
Steel
Number of Usable Sides
1
Includes Bins
Yes
Bin Front Type
Open
Shelf Finish
Powder Coated
Whole Unit Load Capacity
400 lb
Load Capacity per Shelf
50 lb
Bin Style
Shelf
Bin Material
Polypropylene

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (32) 6 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB207BL, Load Capacity per Shelf 50 lb, Number of Bins 32, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 64 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.