Shop QUANTUM STORAGE SYSTEMS
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Bin Rail Floor Rack, 20 in D x 54 in H x 36 in W, Black
- Mfr # QRU-12D-240-48BK
- Zoro # G2121975
product price:Â
$
980.99
/ea
Key Features
Number of Bins
48
Overall Height
54 in
Overall Width
36 in
Overall Depth
20 in
Load Capacity
1,600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QRU-12D-240-48BK
- Zoro #
- G2121975
- UPC #
- 651588026250
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 54 in
- Overall Width
- 36 in
- Overall Depth
- 20 in
- Bin Depth
- 14 3/4 in
- Width
- 36 in
- Bin Width
- 8 1/4 in
- Depth
- 20"
- Height
- 7 in
- Bin HxWxD
- (48) 7 in x 8 1/4 in x 14 3/4 in
- Bin Height
- 7 in
Description
Bin Rail Floor Rack, Black Bin Color, Bin HxWxD (48) 7 in x 8 1/4 in x 14 3/4 in, Hang and Stack, Polypropylene, Number of Bins 48, Overall Depth 20 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, Number of Rails 12, ESD Conductive No, Frame Material Steel, (48) Mfr. No. QUS240, Number of Usable Sides 2, Load Capacity per Rail 133 lb, Whole Unit Load Capacity 1,600 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.