Shop QUANTUM STORAGE SYSTEMS

Steel Pick Rack, 36 in D x 60 in H x 36 in W, 16 Shelves, Blue

  • Mfr # QPRD-110BL
  • Zoro # G2189860

product price: 
$
1,535.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
60 in
Overall Depth
36 in
Number of Shelves
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRD-110BL
Zoro #
G2189860
UPC #
651588063903
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
36 in
Bin Width
11 1/8 in
Bin Depth
17 7/8 in
Height
4 in
Bin HxWxD
(48) 4 in x 11 1/8 in x 17 7/8 in
Bin Height
4 in

Details

Type
Open Front
Number of Shelves
16
Color
Blue
Material
Steel
Item
Pick Rack
Load Capacity
800 lb
Finish
Baked Enamel
Bin Color
Blue
Standards
FDA Approved
ESD Conductive
No
Includes
Bins
Frame Color
Silver
Number of Bins
48
Shelf Material
Steel
Frame Material
Steel
Includes Bins
Yes
Load Capacity per Shelf
50 lb
Shelf Finish
Baked Enamel
Number of Usable Sides
2
Bin Front Type
Open
Whole Unit Load Capacity
800 lb
Bin Style
Shelf
Bin Material
Polypropylene

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (48) 4 in x 11 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Baked Enamel, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 50 lb, Number of Bins 48, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 36 in, Overall Height 60 in, Overall Width 36 in, Baked Enamel Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.