Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 14 in D x 74 in H x 36 in W, 10 Shelves, Yellow

  • Mfr # WR10-230240YL

  • Zoro # G7739207


product price:  $639.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR10-230240YL
Zoro #
G7739207
UPC #
651588129654
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Depth
14"
Width
36 in
Bin Depth
10 7/8 in, 14 3/4 in
Bin Width
5 1/2 in, 8 1/4 in
Shelf Width
36 in
Height
5 in, 7 in
Bin HxWxD
(12) 7 in x 8 1/4 in x 14 3/4 in, (36) 5 in x 5 1/2 in x 10 7/8 in

Details

Type
Open Front Hang and Stack
Number of Shelves
10
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
5,000 lb
Finish
Chrome
Standards
NSF
Bin Color
Yellow
Includes
QUS230YL, QUS240YL
ESD Conductive
No
Number of Bins
48
Shelf Material
Steel
Frame Material
Steel
Frame Color
Silver
Number of Usable Sides
1
Bin Front Type
Open
Whole Unit Load Capacity
800 lb
Load Capacity per Shelf
80 lb
Shelf Finish
Chrome
Includes Bins
Yes

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (12) 7 in x 8 1/4 in x 14 3/4 in, (36) 5 in x 5 1/2 in x 10 7/8 in Bin HxWxD, Bin Height 5 in, 7 in, Bin Front Type Open, Bin Depth 10 7/8 in, 14 3/4 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 5 1/2 in, 8 1/4 in, Includes QUS230YL, QUS240YL, Load Capacity per Shelf 80 lb, Number of Bins 48, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.