Shop QUANTUM STORAGE SYSTEMS

Steel Enclosed Bin Shelving, 18 in D x 39 in H x 36 in W, 7 Shelves, Blue

  • Mfr # CL1839-604BL

  • Zoro # G2112157


product price:  $918.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Type
Closed Front
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Number of Shelves
7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL1839-604BL
Zoro #
G2112157
UPC #
651588007099
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Shelf Width
36 in
Width
36 in
Bin Width
3 3/4 in
Bin Depth
17 7/8 in
Depth
18"
Height
4 5/8 in
Bin HxWxD
(54) 4 5/8 in x 3 3/4 in x 17 7/8 in

Details

Type
Closed Front
Number of Shelves
7
Color
Blue
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
2,400 lb
Finish
Powder Coated
Includes
(54) Euro Drawers, Closed Shelving Unit
Bin Color
Blue
ESD Conductive
No
Frame Material
Steel
Shelf Material
Steel
Number of Bins
54
Frame Color
Gray
Shelf Finish
Powder Coated
Number of Usable Sides
1
Bin Front Type
Closed
Whole Unit Load Capacity
400 lb
Includes Bins
Yes
Load Capacity per Shelf
55 lb

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (54) 4 5/8 in x 3 3/4 in x 17 7/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 3 3/4 in, Load Capacity per Shelf 55 lb, Number of Bins 54, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.