This item is Discontinued.

Quantum Storage Systems Steel Pick Rack, 36 in D x 60 in H x 36 in W, 16 Shelves, Green QPRD-104GN

This item is Discontinued.

Quantum Storage Systems

Steel Pick Rack, 36 in D x 60 in H x 36 in W, 16 Shelves, Green (Discontinued)

Mfr # QPRD-104GN
Zoro # G2189903
UPC # 651588063668
Country of Origin Multiple
Category Bin Shelving
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRD-104GN
Zoro #
G2189903
UPC #
651588063668
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
36 in
Bin Depth
17 7/8 in
Bin Width
6 5/8 in
Height
4 in
Bin HxWxD
(80) 4 in x 6 5/8 in x 17 7/8 in
Bin Height
4 in

Details

Type
Open Front
Number of Shelves
16
Color
Green
Material
Steel
Item
Pick Rack
Load Capacity
800 lb
Standards
FDA Approved
Finish
Baked Enamel
Bin Color
Green
ESD Conductive
No
Includes
Bins
Number of Bins
80
Frame Color
Gray
Shelf Material
Steel
Frame Material
Steel
Bin Front Type
Open
Whole Unit Load Capacity
800 lb
Number of Usable Sides
2
Shelf Finish
Baked Enamel
Includes Bins
Yes
Load Capacity per Shelf
50 lb
Bin Style
Shelf
Bin Material
Polypropylene

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (80) 4 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Green, Frame Material Steel, FDA Approved, Frame Color Gray, Baked Enamel, Includes Bins Yes, Bin Width 6 5/8 in, Load Capacity per Shelf 50 lb, Number of Bins 80, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 36 in, Overall Height 60 in, Overall Width 36 in, Baked Enamel Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.