This item is Discontinued.

Quantum Storage Systems Steel Pick Rack, 36 in D x 64 in H x 36 in W, 8 Shelves, Red QPRD-204RD

This item is Discontinued.

Quantum Storage Systems

Steel Pick Rack, 36 in D x 64 in H x 36 in W, 8 Shelves, Red (Discontinued)

Mfr # QPRD-204RD
Zoro # G2190183
UPC # 651588064467
Country of Origin Multiple
Category Bin Shelving
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRD-204RD
Zoro #
G2190183
UPC #
651588064467
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
36 in
Bin Width
6 5/8 in
Bin Depth
17 7/8 in
Height
6 in
Bin HxWxD
(80) 6 in x 6 5/8 in x 17 7/8 in
Bin Height
6 in

Details

Type
Open Front
Number of Shelves
8
Color
Red
Material
Steel
Item
Pick Rack
Load Capacity
800 lb
Standards
FDA Approved
Finish
Baked Enamel
Bin Color
Red
ESD Conductive
No
Includes
Bins
Frame Color
Silver
Shelf Material
Steel
Frame Material
Steel
Number of Bins
80
Load Capacity per Shelf
100 lb
Number of Usable Sides
2
Includes Bins
Yes
Whole Unit Load Capacity
800 lb
Shelf Finish
Baked Enamel
Bin Front Type
Open
Bin Material
Polypropylene
Bin Style
Shelf

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (80) 6 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Red, Frame Material Steel, FDA Approved, Frame Color Silver, Baked Enamel, Includes Bins Yes, Bin Width 6 5/8 in, Load Capacity per Shelf 100 lb, Number of Bins 80, Number of Shelves 8, Number of Usable Sides 2, Overall Depth 36 in, Overall Height 64 in, Overall Width 36 in, Baked Enamel Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.