Steel Pick Rack, 24 in D x 64 in H x 36 in W, 16 Shelves, Yellow

  • Mfr # QPRD-202YL
  • Zoro # G9824674
product price: 
$
981.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
64 in
Overall Depth
24 in
Number of Shelves
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRD-202YL
Zoro #
G9824674
UPC #
651588193730
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
24 in
Bin Width
6 5/8 in
Width
36 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Depth
24"
Height
6 in
Bin HxWxD
(80) 6 in x 6 5/8 in x 11 5/8 in
Bin Height
6 in

Details

Type
Open Front Shelf Bin
Number of Shelves
16
Color
Yellow
Material
Steel
Item
Pick Rack
Load Capacity
800 lb
Bin Color
Yellow
For Use With
Mfr. No. QSB202YL
Includes
Double Pick Rack
Finish
Powder Coated
ESD Conductive
No
Frame Material
Steel
Number of Bins
80
Shelf Material
Steel
Frame Color
Gray
Whole Unit Load Capacity
800 lb
Includes Bins
Yes
Load Capacity per Shelf
50 lb
Shelf Finish
Powder Coated
Bin Front Type
Open
Number of Usable Sides
2
Bin Style
Shelf
Bin Material
Polypropylene

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (80) 6 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes Double Pick Rack, Load Capacity per Shelf 50 lb, Number of Bins 80, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 24 in, Overall Height 64 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews