Steel Bin Shelving, 18 in D x 74 in H x 36 in W, 12 Shelves, Yellow

  • Mfr # WR12-103YL

  • Zoro # G9850382


product price:  $758.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR12-103YL
Zoro #
G9850382
UPC #
651588049211
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
4 1/8 in
Shelf Width
36 in
Width
36 in
Depth
18"
Bin Depth
17 7/8 in
Height
4 in
Bin HxWxD
(88) 4 in x 4 1/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
12
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
9,600 lb
Finish
Chrome
Bin Color
Yellow
Standards
FDA Approved
Includes
QSB103YL
ESD Conductive
No
Frame Color
Silver
Frame Material
Steel
Shelf Material
Steel
Number of Bins
88
Shelf Finish
Chrome
Bin Front Type
Open
Includes Bins
Yes
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
9,600 lb
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (88) 4 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 4 1/8 in, Includes QSB103YL, Load Capacity per Shelf 800 lb, Number of Bins 88, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.