Steel Bench Pick Rack, 12 in D x 21 in H x 36 in W, 3 Shelves, Black

  • Mfr # QPRHA-109BK
  • Zoro # G7729872
product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Bin Shelf
Overall Width
36 in
Overall Height
21 in
Overall Depth
12 in
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRHA-109BK
Zoro #
G7729872
UPC #
651588024478
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
21 in
Overall Depth
12 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Bin Width
11 1/8 in
Bin HxWxD
(9) 4 in x 11 1/8 in x 11 5/8 in
Bin Height
4 in

Details

Type
Open Front Bin Shelf
Number of Shelves
3
Color
Black
Material
Steel
Item
Bench Pick Rack
Finish
Powder Coated
Bin Color
Black
Includes
(9) Bins, Bench Pick Rack
ESD Conductive
No
Frame Material
Steel
Number of Bins
9
Shelf Material
Steel
Frame Color
Gray
Number of Usable Sides
1
Load Capacity per Shelf
250 lb
Whole Unit Load Capacity
240 lb
Bin Front Type
Open
Includes Bins
Yes
Bin Style
Shelf
Bin Material
Polypropylene

Description

Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (9) 4 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Black, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 250 lb, Number of Bins 9, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 21 in, Overall Width 36 in, Steel Shelf Material, No, Whole Unit Load Capacity 240 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.