Steel Bench Pick Rack, 12 in D x 21 in H x 36 in W, 3 Shelves, Ivory

  • Mfr # QPRHA-109IV
  • Zoro # G7729845
product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Bin Shelf
Overall Width
36 in
Overall Height
21 in
Overall Depth
12 in
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRHA-109IV
Zoro #
G7729845
UPC #
651588024539
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
21 in
Overall Depth
12 in
Width
36 in
Bin Depth
11 5/8 in
Bin Width
11 1/8 in
Depth
12"
Shelf Width
36 in
Height
4 in
Bin HxWxD
(9) 4 in x 11 1/8 in x 11 5/8 in
Bin Height
4 in

Details

Type
Open Front Bin Shelf
Number of Shelves
3
Color
Ivory
Material
Steel
Item
Bench Pick Rack
Load Capacity
240 lb
Finish
Powder Coated
Bin Color
Ivory
Includes
(15) Bins, Bench Pick Rack
ESD Conductive
No
Frame Material
Steel
Shelf Material
Steel
Number of Bins
9
Frame Color
Gray
Whole Unit Load Capacity
250 lb
Includes Bins
Yes
Load Capacity per Shelf
80 lb
Number of Usable Sides
1
Bin Front Type
Open
Bin Material
Polypropylene
Bin Style
Shelf

Description

Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (9) 4 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color White, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 80 lb, Number of Bins 9, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 21 in, Overall Width 36 in, Steel Shelf Material, No, Whole Unit Load Capacity 250 lb

Ratings & reviews