Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 18 in D x 75 in H x 42 in W, 6 Shelves, Blue

  • Mfr # QSBU-700BL
  • Zoro # G9845875

product price: 
$
562.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSBU-700BL
Zoro #
G9845875
UPC #
651588031056
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Width
42 in
Bin Depth
13 5/8 in
Shelf Width
42 in
Bin Width
17 1/2 in
Depth
18"
Height
12 7/16 in
Bin HxWxD
(10) 12 7/16 in x 17 1/2 in x 13 5/8 in
Bin Height
12 7/16 in

Details

Type
Open Front
Number of Shelves
6
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
2,850 lb
Includes
QGH700BL
Bin Color
Blue
Standards
NSF
Finish
Powder Coated
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Number of Bins
10
Frame Color
Gray
Load Capacity per Shelf
60 lb
Shelf Finish
Powder Coated
Whole Unit Load Capacity
400 lb
Number of Usable Sides
1
Includes Bins
Yes
Bin Front Type
Open
Bin Material
Polypropylene
Bin Style
Hang and Stack

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (10) 12 7/16 in x 17 1/2 in x 13 5/8 in Bin HxWxD, Bin Height 12 7/16 in, Bin Front Type Open, Bin Depth 13 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 17 1/2 in, Includes QGH700BL, Load Capacity per Shelf 60 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.