Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 18 in D x 74 in H x 42 in W, 5 Shelves, Blue

  • Mfr # WR5-533BL

  • Zoro # G9834054


product price:  $599.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR5-533BL
Zoro #
G9834054
UPC #
651588074930
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Width
42 in
Bin Width
12 3/8 in
Shelf Width
42 in
Bin Depth
19 3/4 in
Depth
18"
Height
11 7/8 in
Bin HxWxD
(12) 11 7/8 in x 12 3/8 in x 19 3/4 in

Details

Type
Open Front
Number of Shelves
5
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
4,000 lb
Includes
QMS533BL
Bin Color
Blue
Standards
NSF
Finish
Chrome
ESD Conductive
No
Frame Material
Steel
Number of Bins
12
Shelf Material
Steel
Frame Color
Silver
Number of Usable Sides
1
Shelf Finish
Chrome
Whole Unit Load Capacity
4,000 lb
Includes Bins
Yes
Bin Front Type
Open
Load Capacity per Shelf
700 lb

Description

Bin Shelving, Bin Style Stacking, Bin Material Polypropylene, (12) 11 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 11 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes QMS533BL, Load Capacity per Shelf 700 lb, Number of Bins 12, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.