This item is Discontinued.

This item is Discontinued.
Bin Cabinet (Discontinued)
Mfr #
QPR-102YL
Zoro #
G3456915
UPC # 651588022818
Country of Origin United States
Category Bin Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QPR-102YL
- Zoro #
- G3456915
- UPC #
- 651588022818
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 78 in
- Overall Height
- 18 in
Details
- Number of Bins
- 45
- Color
- Gray
- Number of Shelves
- 9
- Item
- Sloped Shelf Pick Rack Flow Cabinet
- Bin Color
- Yellow
- Material
- Carbon Steel
- Load Capacity
- 400 lb
Description
Sloped Shelf Pick Rack Flow Cabinet 36”W x 18”D x 78”H. Total of 45 bins. Flush door model.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.