This item is Discontinued.

This item is Discontinued.
Mobile Bin Cart, 800 lb. Load Capacity, 35-1/2" Overall H, 24" Overall W (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QRC-4D
- Zoro #
- G8430231
- UPC #
- 651588025932
- Country of Origin
- China
Dimensions
- Overall Height
- 35-1/2"
- Overall Width
- 24"
Details
- Color
- Gray
- Load Capacity
- 800 lb.
- Item
- Mobile Bin Cart
- Number of Shelves
- 1
- Caster Material
- Hard Rubber
- Capacity per Shelf
- 500 lb.
- Cart Color
- Gray
- Includes
- Handle, 4 Rail Kit, Top and Bottom, 4 Posts, (2) Rigid and (2) Swivel Casters
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Finish
- Powder Coated
Description
36”L x 24”W x 35-1/2”H Accepts 6 sizes of Ultra Bins (up to 64 bins). Includes 2 rigid and 2 swivel, with brake, casters. 800 lb. load capacity, bins available in: Blue, Yellow, Green, Red, Ivory, Black and Clear (Bins sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.