Steel Wire Bin Shelving, 36" W x 74" H x 12" D, 12 Shelves, Silver

  • Mfr # WR12-109CL

  • Zoro # G9858597


product price:  $723.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Steel Wire
Number of Shelves
12
Color
Silver
Finish
Chrome
Total Number of Bins
33
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR12-109CL
Zoro #
G9858597
UPC #
651588173633
Country of Origin
China

Dimensions

Overall Width
36"
Shelf Depth
12"
Bin Width
11-1/8"
Bin Height
4"
Overall Depth
12"
Shelf Width
36"
Overall Height
74"
Bin Depth
11-5/8"

Details

Item
Bin Shelving
Material
Steel Wire
Number of Shelves
12
Color
Silver
Finish
Chrome
Total Number of Bins
33
Item - Bin Shelving
Bin Shelving
Bin Style
Shelf Bin
Bin Material
Polypropylene
No. of Shelves
12
Bin Type
Shelf Bin
Bin Color
Clear
Standards
NSF
Includes
Mfr. No. QSB109CL Bins
Load Capacity
9600 lb.
Shelf Capacity
800 lb.
Number of Sides
1

Description

Complete bin systems are available with 4 different size bins on a 12”W x 36”L x 36”H unit. This all-purpose bin center is an economical high density storage system that provides easy visibility to stored contents. Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service. Bins are available in 4 colors: Blue, Green, Ivory, Red, Yellow, Black and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.