
Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Silver
Mfr # WR5-600800CL
Zoro # G2265798
product price:Â $654.99
/eaKey Features
Material
Steel Wire
Number of Shelves
5
Color
Silver
Finish
Chrome
No. of Shelves
5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR5-600800CL
Zoro #
G2265798
UPC #
651588190753
Country of Origin
China
Dimensions
Bin Height
12-1/2"
Bin Depth
17-1/2"
Shelf Depth
18"
Bin Width
(6) 10-7/8", (6) 16-1/2"
Overall Depth
18"
Overall Height
74"
Overall Width
36"
Shelf Width
36"
Description
Organize, store and access your medium or large parts with this Giant Stack Container Wire Shelving System. 800 lb. capacity per shelf. System may be made mobile with the addition of the WR-00H mobile kit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.