Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 12 Shelves, Silver

  • Mfr # WR12-103CL

  • Zoro # G9858581


product price:  $1,047.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel Wire
Number of Shelves
12
Color
Silver
Finish
Chrome
Item - Bin Shelving
Bin Shelving
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR12-103CL
Zoro #
G9858581
UPC #
651588173657
Country of Origin
China

Dimensions

Bin Width
4-1/8"
Overall Depth
18"
Shelf Width
36"
Overall Width
36"
Shelf Depth
18"
Bin Depth
17-7/8"
Bin Height
4"
Overall Height
74"

Details

Item
Bin Shelving
Material
Steel Wire
Number of Shelves
12
Color
Silver
Finish
Chrome
Item - Bin Shelving
Bin Shelving
Shelf Capacity
800 lb.
Bin Style
Shelf Bin
Includes
Mfr. No. QSB103CL Bins
Total Number of Bins
14
Load Capacity
9600 lb.
Bin Material
Polypropylene
Bin Type
Shelf Bin
Standards
NSF
Bin Color
Clear
Number of Sides
1
No. of Shelves
12

Description

Complete bin systems are available with 4 different size bins on a 12”W x 36”L x 36”H unit. This all-purpose bin center is an economical high density storage system that provides easy visibility to stored contents. Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service. Bins are available in 4 colors: Blue, Green, Ivory, Red, Yellow, Black and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.