Steel; Plastic Bin Storage Rack Gray

  • Mfr # QFS248-305GY

  • Zoro # G9840731


product price:  $1,151.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
23 5/8 in
Outside Length
14 5/8 in
Outside Height
52 in
Overall Height
52 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QFS248-305GY
Zoro #
G9840731
UPC #
651588175255
Country of Origin
Multiple

Dimensions

Overall Width
23 5/8 in
Outside Length
14 5/8 in
Outside Height
52 in
Overall Height
52 in
Outside Width
23 5/8 in
Bin Depth
3 3/4 in
Width
23-5/8"
Bin Height
5 3/4 in
Bin Width
4 1/4 in
Depth
16"
Drawer Depth
3-3/4"
Overall Length
20 1/4 in
Bin Inside Height
5 3/4 in
Bin Inside Width
4 1/4 in
Bin Inside Depth
3 3/4 in
Frame Material Thickness
14 ga

Details

Total Number of Bins
14
Color
Gray
Load Capacity
600 lb.
Material
Steel; Plastic
Number of Drawers or Bins
70
Item
Tip-Out Rack
Gauge
14 ga.
Tip Out Bin Item
Double Sided Tip Out Bin Rack
Tier
7
Finish
Powder Coated
ESD Conductive
No
Bin Cabinet Style
Double Sided System
Bin Color
Gray
Mobility
Stationary
Compatible Bin Manufacturer Model Number
QTB305GY
Product Type
Double-Sided Tip-Out Bin Rack
Opening Angle
45 Degrees
Number of Tiers
7
Includes Dividers
Dividers Not Included
Weight Capacity
600 lb
Frame Finish
Powder Coated

Description

Tip-Out Rack, Compatible Bin Manufacturer Model Number QTB305GY, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 20 1/4 in, Overall Width 23 5/8 in, Weight Capacity 600 lb, Number of Tiers 7, Bin Color Gray, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Compatible Bin Grainger Part Number 4RR31, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga, Includes Dividers Dividers Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.