Shop QUANTUM STORAGE SYSTEMS

Steel Double Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x Ivory

  • Mfr # QFS248-305IV
  • Zoro # G2115858

product price: 
$
1,101.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 5/8 in
Overall Height
52 in
Color
Ivory
Material
Steel; Plastic
Load Capacity
500 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QFS248-305IV
Zoro #
G2115858
UPC #
651588175279
Country of Origin
Multiple

Dimensions

Overall Width
23 5/8 in
Overall Height
52 in
Bin Width
4 1/4 in
Bin Depth
3 3/4 in
Depth
16"
Width
23 5/8 in
Height
52 in
Overall Length
20 1/4 in
Bin Inside Height
5 3/4 in
Bin Inside Width
4 1/4 in
Bin Height
5 3/4 in
Outside Height
52 in
Outside Length
14 5/8 in
Bin Inside Depth
3 3/4 in
Frame Material Thickness
14 ga
Outside Width
23 5/8 in
Wire Rope Length
20 1/4 in
Length
20 1/4 in

Details

Color
Ivory
Material
Steel; Plastic
Item
Double Sided Tip Out Bin Rack
Load Capacity
500 lb.
ESD Conductive
No
Includes
45 Degrees Beveled Edge
For Use With
Grainger No. 1VH74, Mfr No. QTB305IV
Finish
Powder Coated
Bin Color
Beige
Mobility
Stationary
Weight Capacity
600 lb
Product Type
Double-Sided Tip-Out Bin Rack
Number of Drawers or Bins
70
Includes Dividers
Dividers Not Included
Compatible Bin Manufacturer Model Number
QTB305IV
Number of Tiers
7
Tip Out Bin Item
Double Sided Tip Out Bin Rack
Opening Angle
45 Degrees
Frame Finish
Powder Coated
Tier
7
Shell Material
Steel; Plastic

Description

Tip-Out Rack, Compatible Bin Manufacturer Model Number QTB305IV, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 20 1/4 in, Overall Width 23 5/8 in, Weight Capacity 600 lb, Number of Tiers 7, Bin Color Beige, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Compatible Bin Grainger Part Number 1VH74, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga, Includes Dividers Dividers Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.