Shop QUANTUM STORAGE SYSTEMS

Steel And High Impact Polystyrene Mobile Double Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x

  • Mfr # QFS270-72+QFS400IV
  • Zoro # G7763682

product price: 
$
2,075.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23 5/8 in
Overall Height
52 in
Color
Ivory
Material
Steel; Plastic
Load Capacity
500 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QFS270-72+QFS400IV
Zoro #
G7763682
UPC #
651588018392
Country of Origin
Multiple

Dimensions

Overall Width
23 5/8 in
Overall Height
52 in
Width
23 5/8 in
Depth
16"
Overall Length
20 1/4 in
Height
75 in
Bin Inside Height
3 3/4 in, 5 3/4 in, 7 1/2 in, 8 5/8 in
Bin Inside Width
3 1/2 in, 4 1/4 in, 5 5/8 in, 7 3/8 in
Outside Height
75 in
Outside Length
14 5/8 in
Frame Material Thickness
14 ga
Outside Width
23 5/8 in
Bin Inside Depth
2 5/8 in, 3 3/4 in, 5 in, 5 7/8 in
Wire Rope Length
20 1/4 in
Length
20 1/4 in

Details

Color
Ivory
Material
Steel; Plastic
Item
Mobile Double Sided Tip Out Bin Rack
Load Capacity
500 lb.
Includes
(2) 1VH76, (4) 1VH72, (4) 1VH74, (8) 1VH70
ESD Conductive
No
For Use With
Grainger No. 1VH70, 1VH72, 1VH74, 1VH76, Mfr No. QTB303IV, QTB304IV, QTB305IV, QTB306IV
Finish
Powder Coated
Bin Color
Beige
Mobility
Mobile
Weight Capacity
500 lb
Compatible Bin Manufacturer Model Number
QTB303IV, QTB304IV, QTB305IV, QTB306IV
Tip Out Bin Item
Mobile Double Sided Tip Out Bin Rack
Frame Finish
Powder Coated
Includes Dividers
Dividers Not Included
Number of Drawers or Bins
70
Number of Tiers
9
Product Type
Double-Sided Tip-Out Bin Rack
Tier
10
Opening Angle
45 Degrees
Shell Material
Steel; Plastic

Description

Tip-Out Rack, Compatible Bin Manufacturer Model Number QTB303IV, QTB304IV, QTB305IV, QTB306IV, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 75 in, Overall Length 20 1/4 in, Overall Width 23 5/8 in, Weight Capacity 500 lb, Number of Tiers 9, Bin Color Beige, Bin Inside Depth 2 5/8 in, 3 3/4 in, 5 in, 5 7/8 in, Bin Inside Height 3 3/4 in, 5 3/4 in, 7 1/2 in, 8 5/8 in, Bin Inside Width 3 1/2 in, 4 1/4 in, 5 5/8 in, 7 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.