BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bins, 4 Tip Out, Ivory

QUANTUM STORAGE SYSTEMS| Zoro #: G1488925| Mfr #: QTB304IV

$43.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Width: 23-5/8"Tier: 1Bin Width: 5-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488925 Mfr #: QTB304IV
Outside Width: 23-5/8"Tier: 1
Bin Width: 5-5/8"Item: Tip Out Bin
ESD Conductive: NoBin Depth: 5"
Bin Height: 7-1/2"Color: Ivory
Outside Height: 8-1/8"Number of Drawers or Bins: 4
Material: High Impact PolystyreneTip Out Bin Item: Tip Out Bin
Outside Length: 6-5/8"Country of Origin (subject to change): United States

Description

Tip Out Bin, Number of Drawers or Bins 4, Outside Height 8-1/8 In., Outside Length 6-5/8 In., Outside Width 23-5/8 In., Bin Depth 5 In., Bin Width 5-5/8 In., Bin Height 7-1/2 In., Tier 1, Color Ivory, Material High Impact Polystyrene, Item Tip Out Bin, ESD Conductive No

Reviews