Clear-View Security Bin Cabinet
- Mfr # QSC-C240BK
- Zoro # G3455908
product price:Â
$
2,551.99
/ea
Key Features
Overall Width
36 in
Overall Height
78 in
Number of Bins
36
Color
Gray
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSC-C240BK
- Zoro #
- G3455908
- UPC #
- 651588033234
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Height
- 78 in
Details
- Number of Bins
- 36
- Color
- Gray
- Item
- Cabinet Enclosed
- Bin Color
- Black
- Material
- Carbon Steel
Description
The Security Bin Cabinet is a clear door model that allows for high visibility of its contents. Is gray in color, comes preassembled and ready for use, ideal for the storage of industrial parts and supplies, comes with a total 36 QUS240 bins, available in color: blue, red, yellow, green, ivory, black and clear, measures 36" wide for increased storage capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.