Double-Sided Shelf Rack Systems
- Mfr # QPRD-101RD
- Zoro # G3454142
product price:Â
$
860.99
/ea
Key Features
Overall Width
36 in
Overall Height
60 in
Number of Shelves
16
Color
Gray
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QPRD-101RD
- Zoro #
- G3454142
- UPC #
- 651588023174
- Country of Origin
- China
Dimensions
- Overall Width
- 36 in
- Overall Height
- 60 in
Details
- Number of Shelves
- 16
- Color
- Gray
- Material
- Carbon Steel
- Item
- Shelving Unit Solid Slopped
- Bin Color
- Red
- Number of Bins
- 128
Description
Pick Racks provide a convenient high density, easy access, sloped shelving system, available as bench units, single and double sided free standing and mobile units. Unit comes complete with Economical Shelf Bins. Sloped shelving unit keeps small and medium sized parts easily accessible. Open hopper front bins with label area, provide fast access to stored items. This all-in-one unit is easy to clean and will not rust or corrode. Bins are available in: Blue, Green, Ivory, Red, Yellow, Black and Clear. One bin color per unit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.