Double-Sided Shelf Rack Systems

  • Mfr # QPRD-101IV
  • Zoro # G3454858
product price: 
$
856.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
60 in
Number of Shelves
16
Color
Gray
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRD-101IV
Zoro #
G3454858
UPC #
651588023150
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
60 in

Details

Number of Shelves
16
Color
Gray
Material
Carbon Steel
Item
Shelving Unit Solid Slopped
Number of Bins
128
Bin Color
Ivory

Description

Pick Racks provide a convenient high density, easy access, sloped shelving system, available as bench units, single and double sided free standing and mobile units. Unit comes complete with Economical Shelf Bins. Sloped shelving unit keeps small and medium sized parts easily accessible. Open hopper front bins with label area, provide fast access to stored items. This all-in-one unit is easy to clean and will not rust or corrode. Bins are available in: Blue, Green, Ivory, Red, Yellow, Black and Clear. One bin color per unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.