Shop QUANTUM STORAGE SYSTEMS

Steel Frame ; Polystyrene Bin, 72 Drawers, 24 in D x 75 in H x 36 in W

  • Mfr # CL2475-603YL

  • Zoro # G9905305


product price:  $1,483.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall WxDxH
36 in x 24 in x 75 in
Overall Height
75 in
Number of Drawers
72
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL2475-603YL
Zoro #
G9905305
UPC #
651588007853
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall WxDxH
36 in x 24 in x 75 in
Overall Height
75 in
Drawer Depth
23-7/8 in
Compartment Depth
23 7/8 in
Compartment HxWxD
(72) 4 5/8 in x 5 9/16 in x 23 7/8 in
Compartment Height
4 5/8 in
Compartment Width
5 9/16 in
Depth
24"
Bin Depth
23 7/8 in
Bin Width
5 9/16 in
Width
36"
Bin HxWxD
(72) 4 5/8 in x 5 9/16 in x 23 7/8 in

Details

Item
Enclosed Bin Shelving
Number of Drawers
72
Number of Bins
72
Includes
QED603YL; Bins
Material
Steel Frame ; Polystyrene Bin
Cabinet Color
Gray
Bin Color
Yellow
Bin Cabinet Style
Shelf, Drawer, Closed Front
Finish
Powder Coated
ESD Conductive
No
Whole Unit Load Capacity
5,200 lb
Bin Front Type
Closed
Color
Yellow
Frame Color
Gray
Frame Material
Steel
Shelf Finish
Powder Coated
Shelf Material
Steel
Number of Usable Sides
1
Number of Shelves
13
Load Capacity per Shelf
400 lb
Includes Bins
Yes
Load Capacity
5,200 lb

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (72) 4 5/8 in x 5 9/16 in x 23 7/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 23 7/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Includes QED603YL, Load Capacity per Shelf 400 lb, Number of Bins 72, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 75 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.