Giant Open Hopper Storage Unit
- Mfr # QSBU-239GN
- Zoro # G3453415
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Number of Shelves
8
Color
Gray
Overall Height
75 in
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSBU-239GN
- Zoro #
- G3453415
- UPC #
- 651588029992
- Country of Origin
- United States
Dimensions
- Overall Height
- 75 in
- Overall Width
- 36 in
Details
- Item
- Solid Shelving Unit
- Material
- Carbon Steel
- Number of Shelves
- 8
- Color
- Gray
Description
Organize, store and access your medium or large parts with this high capacity bin center. 400 lb. capacity per shelf and over 21 cubic feet of storage space. Smooth power coat finish and cross bracing for increased stability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.