Shop QUANTUM STORAGE SYSTEMS
Additional $235.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel; Plastic, 56 Drawers, 19 in D x 75 in H x 48 in W
- Mfr # G-725306-56GY
- Zoro # G9842646
product price:Â
$
3,304.99
/ea
Key Features
Overall Width
48 in
Overall Depth
19 in
Overall Height
75 in
Number of Drawers
56
Number of Bins
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-725306-56GY
- Zoro #
- G9842646
- UPC #
- 651588027356
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 19 in
- Overall Height
- 75 in
- Drawer Depth
- 2-5/8 in
- Overall Length
- 19 in
- Compartment Width
- 3 1/2 in
- Compartment Height
- 3 3/4 in
- Compartment Depth
- 2 5/8 in
- Depth
- 19"
- Bin Depth
- 2 5/8 in
- Bin Inside Depth
- 2 5/8 in
- Bin Inside Width
- 3 1/2 in
- Bin Width
- 3 1/2 in
- Width
- 48"
- Bin Inside Height
- 3 3/4 in
- Wire Rope Length
- 19 in
- Length
- 19 in
Description
Tip-Out Rack, Compatible Bin Manufacturer Model Number QTB306GY, Frame Finish Unfinished, Overall Height 75 in, Overall Length 19 in, Overall Width 48 in, Weight Capacity 2,000 lb, Number of Tiers 14, Bin Color Gray, Bin Inside Depth 2 5/8 in, Bin Inside Height 3 3/4 in, Bin Inside Width 3 1/2 in, Compatible Bin Grainger Part Number 4RR32, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Steel; Plastic, Mobility Stationary, Opening Angle 45 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.