Shop QUANTUM STORAGE SYSTEMS
Additional $235.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel; Plastic, 80 Drawers, 19 in D x 75 in H x 48 in W
- Mfr # G-725309-80
- Zoro # G9840144
product price:Â
$
3,041.99
/ea
Key Features
Overall Width
48 in
Overall Depth
19 in
Overall Height
75 in
Number of Bins
80
Color
White, Ivory, Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-725309-80
- Zoro #
- G9840144
- UPC #
- 651588011058
- Country of Origin
- United States
- Item
- Gondola Slider System
- Number of Drawers
- 80
- Number of Bins
- 80
- Color
- White, Ivory, Gray
- Includes
- Selection of Tip Out Bins.
- Material
- Steel; Plastic
- Bin Cabinet Style
- Slider Frame
- ESD Conductive
- No
- For Use With
- Grainger No. 1VH78; Mfr No. QTB309
- Finish
- Unfinished
- Bin Color
- Beige
- Compatible Bin Manufacturer Model Number
- QTB309
- Weight Capacity
- 2,000 lb
- Opening Angle
- 45 Degrees
- Mobility
- Stationary
- Frame Finish
- Unfinished
- Number of Tiers
- 20
- Includes Dividers
- Dividers Not Included
- Product Type
- Tip-Out Bin Rack
Description
Tip-Out Rack, Compatible Bin Manufacturer Model Number QTB309, Frame Finish Unfinished, Overall Height 75 in, Overall Length 19 in, Overall Width 48 in, Weight Capacity 2,000 lb, Number of Tiers 20, Bin Color Beige, Bin Inside Depth 1 3/4 in, Bin Inside Height 2 1/2 in, Bin Inside Width 2 1/4 in, Compatible Bin Grainger Part Number 1VH78, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Steel; Plastic, Mobility Stationary, Opening Angle 45 Degrees