Steel Louvered Bench Rack, 1/4 in D x 21 in H x 27 in W, Gray
- Mfr # QBR-2721-210-24YL
- Zoro # G8286302
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Overall Height
21 in
Overall Width
27 in
Overall Depth
1/4 in
Number of Bins
24
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QBR-2721-210-24YL
- Zoro #
- G8286302
- UPC #
- 651588015353
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 21 in
- Overall Width
- 27 in
- Overall Depth
- 1/4 in
- Bin Width
- 4 1/8 in
- Bin Depth
- 5 3/8 in
- Depth
- 8"
- Width
- 27 in
- Height
- 3 in
- Bin Height
- 3 in
Details
- Number of Bins
- 24
- Color
- Gray
- Load Capacity
- 140 lb
- Finish
- Powder Coated
- Material
- Steel
- Item
- Louvered Bench Rack
- Includes
- Model QBR-2721 Bench Rack and Model QUS210 Bins
- Bin Color
- Yellow
- Type
- Hang and Stack
- Louvered Rack Style
- Louvered Bench Rack
- Whole Unit Load Capacity
- 140 lb
- Number of Sides
- 1
- Bin Style
- Hang and Stack
- Shell Material
- Steel
- Wire Color
- Gray
Description
Louvered Bench Rack, Bin Color Yellow, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 24, Overall Depth 1/4 in, Overall Height 21 in, Overall Width 27 in, 140 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Bench Rack Louvered Rack Style, Model QBR-2721 Bench Rack and Model QUS210 Bins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.