Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Steel Louvered Floor Rack, 12 1/2 in D x 66 in H x 18 in W, Gray
- Mfr # QSS-1866H
- Zoro # G7835615
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Overall Height
66 in
Overall Width
18 in
Overall Depth
12-1/2 in
Number of Bins
0
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSS-1866H
- Zoro #
- G7835615
- UPC #
- 651588125694
- Country of Origin
- Multiple
- Number of Bins
- 0
- Color
- Gray
- Load Capacity
- 375 lb
- Finish
- Powder Coated
- Material
- Steel
- Item
- Louvered Floor Rack
- Gauge
- 16 ga
- For Use With
- Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270
- Type
- Hang and Stack
- Louvered Rack Style
- Louvered Floor Rack
- Compatible Manufacturer Model Number
- QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270
- Whole Unit Load Capacity
- 375 lb
- For Maximum Number of Bins
- 0
- Number of Sides
- 1
- Bin Style
- Hang and Stack
- Shell Material
- Steel
Description
Louvered Floor Rack, Bin Style Hang and Stack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 12 1/2 in, Overall Height 66 in, Overall Width 18 in, 375 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270, Louvered Floor Rack Louvered Rack Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.