Steel Louvered Panel, 36" W x 1" D x 61" H, Oyster White

  • Mfr # QLP-3661HC-220-120CL

  • Zoro # G8026015


product price:  $551.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
61 in
Overall Width
36 in
Overall Depth
1 in
Color
Oyster White
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QLP-3661HC-220-120CL
Zoro #
G8026015
UPC #
651588279731
Country of Origin
China

Dimensions

Overall Height
61 in
Overall Width
36 in
Overall Depth
1 in
Bin Depth
7-3/8"
Bin Width
4-1/8"

Details

Color
Oyster White
Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Bin Color
Clear
Includes
(1) Model QLP-3661 Louvered Panel and Model QUS220CL Bins

Description

18”L x 19”H, 36”L X 19”H, 36”L X 61”H and 48”L X 61”H panels are available in 3 configurations. Louvered Panels are available in gray or oyster white color. Bins are available in blue, yellow, red, green, ivory, black and clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.