Shop QUANTUM STORAGE SYSTEMS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Louvered Panel, 36" W x 1" D x 61" H, Oyster White
Mfr # QLP-3661HC-240-28CL
Zoro # G7869425
product price:
$
752.99
/ea
Key Features
Overall Height
61"
Overall Width
36"
Overall Depth
1"
Color
Oyster White
Load Capacity
500 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QLP-3661HC-240-28CL
- Zoro #
- G7869425
- UPC #
- 651588280010
- Country of Origin
- China
Dimensions
- Overall Height
- 61"
- Overall Width
- 36"
- Overall Depth
- 1"
- Bin Width
- 8-1/4"
- Bin Depth
- 14-3/4"
Details
- Color
- Oyster White
- Load Capacity
- 500 lb.
- Finish
- Powder Coated
- Material
- Steel
- Item
- Louvered Panel
- Bin Color
- Clear
- Includes
- (1) Model QLP-3661 Louvered Panel and Model QUS240CL Bins
Description
18”L x 19”H, 36”L X 19”H, 36”L X 61”H and 48”L X 61”H panels are available in 3 configurations. Louvered Panels are available in gray or oyster white color. Bins are available in blue, yellow, red, green, ivory, black and clear.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.