Shop QUANTUM STORAGE SYSTEMS

Steel Pick Rack, 36 in W x 64 in H x 24 in D, 16 Shelves, Gray

  • Mfr # QPRD-207BL
  • Zoro # G9966555

product price: 
$
941.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
64 in
Overall Depth
24 in
Number of Shelves
16
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRD-207BL
Zoro #
G9966555
UPC #
651588193754
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
24 in
Bin Width
8 3/8 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Height
63-1/2 in
Width
36 in
Depth
24"
Bin Height
6 in
Shelf Depth
24"
Bin HxWxD
(64) 6 in x 8 3/8 in x 11 5/8 in

Details

Number of Shelves
16
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb.
Bin Color
Blue
Finish
Powder Coated
Includes
QSB207BL
ESD Conductive
No
Shelf Material
Steel
Number of Bins
64
Frame Material
Steel
Frame Color
Gray
Whole Unit Load Capacity
800 lb
Load Capacity per Shelf
50 lb
Bin Style
Shelf
Item - Bin Shelving
Pick Rack
Number of Sides
2
Bin Type
Shelf Bin
Total Number of Bins
64
Capacity per Shelf
50 lb.
Includes Bins
Yes
Number of Usable Sides
2
Shelf Capacity
50 lb
Bin Material
Polypropylene
Bin Front Type
Open
Shelf Finish
Powder Coated
No. of Shelves
16

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (64) 6 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB207BL, Load Capacity per Shelf 50 lb, Number of Bins 64, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 24 in, Overall Height 64 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.