Steel Pick Rack, 36 in W x 64 in H x 24 in D, 16 Shelves, Gray

  • Mfr # QPRD-207RD
  • Zoro # G9925596
product price: 
$
941.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
64 in
Overall Depth
24 in
Number of Shelves
16
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRD-207RD
Zoro #
G9925596
UPC #
651588193778
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
24 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Bin Width
8 3/8 in
Height
63-1/2 in
Depth
24"
Width
36 in
Bin Height
6 in
Shelf Depth
24"
Bin HxWxD
(64) 6 in x 8 3/8 in x 11 5/8 in

Details

Number of Shelves
16
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb.
Finish
Powder Coated
For Use With
Mfr. No. QSB207RD
Includes
QSB207RD
Bin Color
Red
ESD Conductive
No
Number of Bins
64
Frame Material
Steel
Shelf Material
Steel
Frame Color
Gray
Shelf Finish
Powder Coated
Includes Bins
Yes
Number of Usable Sides
2
Bin Type
Shelf Bin
No. of Shelves
16
Capacity per Shelf
50 lb.
Total Number of Bins
64
Load Capacity per Shelf
50 lb
Shelf Capacity
50 lb
Bin Material
Polypropylene
Number of Sides
2
Bin Front Type
Open
Item - Bin Shelving
Pick Rack
Whole Unit Load Capacity
800 lb
Bin Style
Shelf

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (64) 6 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB207RD, Load Capacity per Shelf 50 lb, Number of Bins 64, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 24 in, Overall Height 64 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material

Ratings & reviews