Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray

  • Mfr # QPRDM-601BL
  • Zoro # G9848955
product price: 
$
1,871.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Number of Shelves
16
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRDM-601BL
Zoro #
G9848955
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Bin Width
5 9/16 in
Height
4 5/8 in
Depth
24 in
Bin Height
4 5/8 in
Bin HxWxD
(96) 4 5/8 in x 5 9/16 in x 11 5/8 in
Shelf Depth
24"

Details

Number of Shelves
16
Color
Gray
Material
Steel
Item
Mobile Pick Rack
Load Capacity
800 lb
Includes
(96) Mfr. No. QED601BL 5-9/16 inW x 4-5/8 inH x 11-5/8 inD Bins
Bin Color
Blue
Finish
Painted
Number of Bins
96
Mobility
Mobile
Frame Material
Steel
Frame Color
Gray
Shelf Material
Steel
No. of Shelves
16
Load Capacity per Shelf
50 lb
Shelf Capacity
50 lb
Bin Front Type
Closed
Bin Style
Drawer
Shelf Finish
Painted
Total Number of Bins
96
Number of Usable Sides
2
Whole Unit Load Capacity
800 lb
Number of Sides
2
Bin Material
Polystyrene
Item - Bin Shelving
Mobile Pick Rack
Frame Finish
Painted

Description

Mobile, Double Side Pick Rack, Number of Shelves 16, Color Blue, Includes QED601 (96)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.