Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray

  • Mfr # QPRDM-601RD
  • Zoro # G9840695
product price: 
$
1,871.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Number of Shelves
16
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPRDM-601RD
Zoro #
G9840695
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Shelf Width
36 in
Bin Width
5 9/16 in
Bin Depth
11 5/8 in
Depth
24 in
Height
4 5/8 in
Bin Height
4 5/8 in
Shelf Depth
24"
Bin HxWxD
(96) 4 5/8 in x 5 9/16 in x 11 5/8 in

Details

Number of Shelves
16
Color
Gray
Material
Steel
Item
Mobile Pick Rack
Load Capacity
800 lb
Finish
Painted
Includes
(96) Mfr. No. QED601RD 5-9/16 inW x 4-5/8 inH x 11-5/8 inD Bins
Bin Color
Red
Mobility
Mobile
Number of Bins
96
Frame Color
Gray
Shelf Material
Steel
Frame Material
Steel
Bin Front Type
Closed
Frame Finish
Painted
No. of Shelves
16
Item - Bin Shelving
Mobile Pick Rack
Number of Sides
2
Number of Usable Sides
2
Shelf Capacity
50 lb
Bin Style
Drawer
Total Number of Bins
96
Shelf Finish
Painted
Load Capacity per Shelf
50 lb
Bin Material
Polystyrene
Whole Unit Load Capacity
800 lb

Description

Mobile, Double Side Pick Rack, Number of Shelves 16, Color Red, Includes QED601 (96)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.